Calibration Gas, Air, Carbon Monoxide, Hydrogen Sulfide, Methane, 34 L, C-10 Connection

  • Mfr # 34ES-441

  • Zoro # G1160304


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Carbon Monoxide, Hydrogen Sulfide, Methane
Cylinder Capacity
34 L
Max. Pressure
650 psi
Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34ES-441
Zoro #
G1160304
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Air, Carbon Monoxide, Hydrogen Sulfide, Methane
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 300 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL) 2.5%
Max. Pressure
650 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
630-08-0, 74-82-8, 7783-06-4
Outlet Connection Type
UNF
Chemical Formula
CH4, CO, H2S
Product Type
Calibration Gas
Standards
ISO 9001:2015
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane
Container Type
Cylinder
Operating Pressure - Maximum
600 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 300 ppm, Hydrogen Sulfide 25 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, CAS Number 630-08-0, 74-82-8, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products