Calibration gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # X03AI97CP3461P4

  • Zoro # G1140616


product price:  $55.79
/ea

Key Features

Gas Name
Air, Carbon Monoxide, Methane
Cylinder Capacity
34 L
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X03AI97CP3461P4
Zoro #
G1140616
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Air, Carbon Monoxide, Methane
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
Reusability
Disposable
Container Type
Cylinder
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas
CGA Number
CGA 600
Gas Type
Carbon Monoxide, Methane
Standards
ISO 9001:2015
Chemical Formula
CH4, CO
CAS Number
630-08-0, 74-82-8

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Monoxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, CAS Number 630-08-0, 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.