Shop GASCO
See all product information
Create Account
Calibration Gas, Air, Hydrogen, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure
- Mfr # X02NI99CR150007
- Zoro # G1158807
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Hydrogen
Cylinder Capacity
105 L
Gas Mixture
Hydrogen 1%
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02NI99CR150007
- Zoro #
- G1158807
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Hydrogen
- Cylinder Capacity
- 105 L
- Gas Mixture
- Hydrogen 1%
- Max. Pressure
- 1,200 psi
- Background Gas
- Nitrogen
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-2%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Outlet Connection Type
- UNF
- Chemical Formula
- H2
- Standards
- ISO 9001:2015
- Product Type
- Calibration Gas
- CAS Number
- 1333-74-0
- Operating Pressure - Maximum
- 1,200 psi
- Gas Type
- Hydrogen
- Container Type
- Cylinder
- Reusability
- Disposable
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02NI99CR150007
Dimensions
- Cylinder Dia.
- 3 13/64 in
- Cylinder Height
- 12.8 in
- Connection Size
- C-10
- Outlet Connection Size
- 5/8"-18
- Cylinder Diameter
- 3.2 in
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen 1 Percent, Gas Type Hydrogen, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.