Calibration Gas, Air, Hydrogen Chloride, 34 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X02AI99CA341112

  • Zoro # G1104408


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Hydrogen Chloride
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02AI99CA341112
Zoro #
G1104408
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Air, Hydrogen Chloride
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Chloride 10 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
UNF
Reusability
Disposable
Container Type
Cylinder
Operating Pressure - Maximum
500 psi
Gas Type
Hydrogen Chloride
Product Type
Calibration Gas
CAS Number
7647-01-0
Standards
ISO 9001:2015
Chemical Formula
HCL

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Chloride 10 ppm, Gas Type Hydrogen Chloride, Product Type Calibration Gas, Chemical Formula HCL, CAS Number 7647-01-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products