Shop GASCO
See all product information
Create Account
Calibration gas, Air, Hydrogen Sulfide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
- Mfr # X02AI99CA3425G9
- Zoro # G1104356
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Hydrogen Sulfide
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CA3425G9
- Zoro #
- G1104356
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Hydrogen Sulfide
- Cylinder Capacity
- 34 L
- Gas Mixture
- Hydrogen Sulfide 25 ppm
- Max. Pressure
- 500 psi
- Background Gas
- Air
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Container Type
- Cylinder
- Outlet Connection Type
- UNF
- Standards
- ISO 9001:2015
- Gas Type
- Hydrogen Sulfide
- Product Type
- Calibration Gas
- Reusability
- Disposable
- Chemical Formula
- H2S
- CAS Number
- 7783-06-4
- Operating Pressure - Maximum
- 500 psi
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02AI99CA3425G9
Dimensions
- Cylinder Dia.
- 3 1/8 in
- Cylinder Height
- 10.64 in
- Connection Size
- C-10
- Cylinder Diameter
- 3.13 in
- Outlet Connection Size
- 5/8"-18
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.