Calibration Gas, Air, Hydrogen Sulfide, Pentane, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy

  • Mfr # 74L-417X_CGA170

  • Zoro # G1135235


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Hydrogen Sulfide, Pentane
Cylinder Capacity
74 L
Gas Mixture
Hydrogen Sulfide 25 ppm, Pentane (50% LEL) 0.7%
Max. Pressure
500 psi
Cylinder Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74L-417X_CGA170
Zoro #
G1135235
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/4 in
Cylinder Height
14.25 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8 in
Cylinder Diameter
4.25 in

Details

Item
Calibration Gas
Gas Name
Air, Hydrogen Sulfide, Pentane
Cylinder Capacity
74 L
Gas Mixture
Hydrogen Sulfide 25 ppm, Pentane (50% LEL) 0.7%
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Container Type
Cylinder
Product Type
Calibration Gas
Reusability
Disposable
Standards
ISO 9001:2015
Chemical Formula
C5H12, H2S
Gas Type
Hydrogen Sulfide, Pentane
Outlet Connection Type
UNF
Operating Pressure - Maximum
500 psi
CAS Number
109-66-0, 7783-06-4

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 74 L, Cylinder Diameter 4.25 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Pentane (50 Percent LEL) 0.7 Percent, Gas Type Hydrogen Sulfide, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, H2S, CAS Number 109-66-0, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.