This item is Discontinued.

Gasco Calibration Gas, Air, Isobutene, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure 105ES-62A-0.005

This item is Discontinued.

Gasco

Calibration Gas, Air, Isobutene, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (Discontinued)

Mfr # 105ES-62A-0.005
Zoro # G1157669
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105ES-62A-0.005
Zoro #
G1157669
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Cylinder Diameter
3.2 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Air, Isobutene
Cylinder Capacity
105 L
Gas Mixture
Ethylene 50 ppm
Max. Pressure
1,200 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Operating Pressure - Maximum
1,200 psi
Outlet Connection Type
UNF
Chemical Formula
C2H4
Product Type
Calibration Gas
Container Type
Cylinder
Gas Type
Isobutene
CAS Number
74-85-1
Compatible Product Type
OEM Gas Detectors

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Ethylene 50 ppm, Gas Type Isobutene, Product Type Calibration Gas, Chemical Formula C2H4, CAS Number 74-85-1, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.