This item is Discontinued.

Gasco Calibration Gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure X02AI99CP1737P4

This item is Discontinued.

Gasco

Calibration Gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (Discontinued)

Mfr # X02AI99CP1737P4
Zoro # G1100454
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X02AI99CP1737P4
Zoro #
G1100454
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Outlet Connection Size
3/4 in
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Air, Isobutylene
Cylinder Capacity
17 L
Gas Mixture
Isobutylene 500 ppm
Max. Pressure
240 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
240 psi
Reusability
Disposable
Standards
ISO 9001:2015
Product Type
Calibration Gas
Chemical Formula
C4H8
Gas Type
Isobutylene
CAS Number
115-11-7
Outlet Connection Type
NGT
CGA Number
CGA 600
Container Type
Cylinder
Compatible Product Type
OEM Gas Detectors

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutylene 500 ppm, Gas Type Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, CAS Number 115-11-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.