Shop GASCO
See all product information
Create Account
Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
- Mfr # X02AI99CP3400C0
- Zoro # G1140196
product price:Â
$
47.19
/ea
Key Features
Gas Name
Air, Isobutylene
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CP3400C0
- Zoro #
- G1140196
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Isobutylene
- Cylinder Capacity
- 34 L
- Gas Mixture
- Isobutylene 50 ppm
- Max. Pressure
- 500 psi
- Background Gas
- Air
- Cylinder Material
- Steel
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Reusability
- Disposable
- Product Type
- Calibration Gas
- Container Type
- Cylinder
- CGA Number
- CGA 600
- Standards
- ISO 9001:2015
- CAS Number
- 115-11-7
- Operating Pressure - Maximum
- 500 psi
- Chemical Formula
- C4H8
- Gas Type
- Isobutylene
- Compatible Manufacturer Part Number
- X02AI99CP3400C0
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 2 9/10 in
- Cylinder Height
- 10.75 in
- Connection Size
- CGA 600
- Cylinder Diameter
- 2.9 in
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutylene 50 ppm, Gas Type Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, CAS Number 115-11-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.