Calibration Gas, Air, Methane, 552 L, CGA 291 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure

  • Mfr # X02AI97CP556610

  • Zoro # G1104925


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Methane
Cylinder Capacity
552 L
Gas Mixture
Methane (50% LEL ) 2.5%
Max. Pressure
2,200 psi
Cylinder Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X02AI97CP556610
Zoro #
G1104925
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/2 in
Cylinder Height
25 in
Connection Size
CGA 291
Cylinder Diameter
4.5 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Air, Methane
Cylinder Capacity
552 L
Gas Mixture
Methane (50% LEL ) 2.5%
Max. Pressure
2,200 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Product Type
Calibration Gas
CAS Number
74-82-8
Chemical Formula
CH4
Operating Pressure - Maximum
2,200 psi
Container Type
Cylinder
Reusability
Disposable
CGA Number
CGA 291
Outlet Connection Type
NGT
Gas Type
Methane

Description

Calibration Gas, CGA Number CGA 291, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 25 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL ) 2.5 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.