Shop GASCO
See all product information
Create Account
Calibration Gas, Air, Methyl Mercaptan, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
- Mfr # X02AI99CA3400Z2
- Zoro # G1104715
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Methyl Mercaptan
Cylinder Capacity
34 L
Gas Mixture
Methyl Mercaptan 50 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CA3400Z2
- Zoro #
- G1104715
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Methyl Mercaptan
- Cylinder Capacity
- 34 L
- Gas Mixture
- Methyl Mercaptan 50 ppm
- Max. Pressure
- 500 psi
- Background Gas
- Air
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Reusability
- Disposable
- Operating Pressure - Maximum
- 500 psi
- Gas Type
- Methyl Mercaptan
- Standards
- ISO 9001:2015
- Outlet Connection Type
- UNF
- Container Type
- Cylinder
- Chemical Formula
- CH4S
- Product Type
- Calibration Gas
- CAS Number
- 74-93-1
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02AI99CA3400Z2
Dimensions
- Cylinder Dia.
- 3 1/8 in
- Cylinder Height
- 10.64 in
- Connection Size
- C-10
- Cylinder Diameter
- 3.13 in
- Outlet Connection Size
- 5/8"-18
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Methyl Mercaptan 50 ppm, Gas Type Methyl Mercaptan, Product Type Calibration Gas, Chemical Formula CH4S, CAS Number 74-93-1, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.