Shop GASCO
See all product information
Create Account
Calibration Gas, Air, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
- Mfr # X03AI99CA340019
- Zoro # G1109807
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Nitrogen Dioxide
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/4 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X03AI99CA340019
- Zoro #
- G1109807
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Nitrogen Dioxide
- Cylinder Capacity
- 34 L
- Gas Mixture
- Carbon Monoxide 100 ppm, Nitrogen Dioxide 10 ppm
- Max. Pressure
- 500 psi
- Background Gas
- Air
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Outlet Connection Type
- UNF
- Chemical Formula
- NO2
- Standards
- ISO 9001:2015
- Reusability
- Disposable
- CAS Number
- 10102-44-0
- Product Type
- Calibration Gas
- Container Type
- Cylinder
- Gas Type
- Nitrogen Dioxide
- Operating Pressure - Maximum
- 500 psi
- Compatible Manufacturer Part Number
- X03AI99CA340019
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 3 1/4 in
- Cylinder Height
- 10.64 in
- Connection Size
- C-10
- Cylinder Diameter
- 3.13 in
- Outlet Connection Size
- 5/8"-18
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Nitrogen Dioxide 10 ppm, Gas Type Nitrogen Dioxide, Product Type Calibration Gas, Chemical Formula NO2, CAS Number 10102-44-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.