Shop GASCO
See all product information
Create Account
Calibration Gas, Air, Propane, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure
- Mfr # X02AI99CR150012
- Zoro # G1157626
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Propane
Cylinder Capacity
105 L
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CR150012
- Zoro #
- G1157626
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Propane
- Cylinder Capacity
- 105 L
- Gas Mixture
- Carbon Monoxide 50 ppm
- Max. Pressure
- 1,200 psi
- Background Gas
- Air
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Standards
- ISO 9001:2015
- Operating Pressure - Maximum
- 1,200 psi
- Container Type
- Cylinder
- Chemical Formula
- CO
- CAS Number
- 630-08-0
- Product Type
- Calibration Gas
- Outlet Connection Type
- UNF
- Gas Type
- Propane
- Reusability
- Disposable
- Compatible Manufacturer Part Number
- X02AI99CR150012
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 3 13/64 in
- Cylinder Height
- 12.8 in
- Connection Size
- C-10
- Cylinder Diameter
- 3.2 in
- Outlet Connection Size
- 5/8"-18
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Gas Type Propane, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.