Calibration Gas, Air, Propane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure

  • Mfr # X02AI99CP1700Q3
  • Zoro # G1099508
product price: 
$
37.69
/ea

Key Features

Gas Name
Air, Propane
Cylinder Capacity
17 L
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X02AI99CP1700Q3
Zoro #
G1099508
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Outlet Connection Size
3/4 in
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Air, Propane
Cylinder Capacity
17 L
Gas Mixture
Propane (25% LEL) 0.525%
Max. Pressure
240 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
NGT
Container Type
Cylinder
Standards
ISO 9001:2015
Operating Pressure - Maximum
240 psi
CGA Number
CGA 600
CAS Number
74-98-6
Chemical Formula
C3H8
Reusability
Disposable
Gas Type
Propane
Product Type
Calibration Gas
Compatible Product Type
OEM Gas Detectors
Compatible Manufacturer Part Number
X02AI99CP1700Q3

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Propane (25 Percent LEL) 0.525 Percent, Gas Type Propane, Product Type Calibration Gas, Chemical Formula C3H8, CAS Number 74-98-6, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.