Shop GASCO
See all product information
Create Account
Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure
- Mfr # X02NI99CA580008
- Zoro # G1147099
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Ammonia/Nitrogen
Cylinder Capacity
58 L
Max. Pressure
1,000 psi
Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02NI99CA580008
- Zoro #
- G1147099
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Ammonia/Nitrogen
- Cylinder Capacity
- 58 L
- Gas Mixture
- Azane 25 ppm
- Max. Pressure
- 1,000 psi
- Background Gas
- Nitrogen
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Container Type
- Cylinder
- Outlet Connection Type
- UNF
- Standards
- ISO 9001:2015
- Chemical Formula
- NH3
- Product Type
- Calibration Gas
- Gas Type
- Ammonia
- Reusability
- Refillable
- CAS Number
- 7664-41-7
- Operating Pressure - Maximum
- 1,000 psi
- Compatible Manufacturer Part Number
- X02NI99CA580008
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 2 29/32 in
- Cylinder Height
- 10.64 in
- Connection Size
- C-10
- Outlet Connection Size
- 5/8 in
- Cylinder Diameter
- 3.13 in
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Azane 25 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.