Calibration Gas, Argon, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # X02AR75CP172VT6

  • Zoro # G1100339


product price: $32.59
/ea

Key Features

Gas Name
Argon, Carbon Dioxide
Cylinder Capacity
17 L
Gas Mixture
Carbon Dioxide 25%
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02AR75CP172VT6
Zoro #
G1100339
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Outlet Connection Size
3/4 in
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Argon, Carbon Dioxide
Cylinder Capacity
17 L
Gas Mixture
Carbon Dioxide 25%
Max. Pressure
240 psi
Background Gas
Argon
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
240 psi
Product Type
Calibration Gas
Standards
ISO 9001:2015
Gas Type
Carbon Dioxide
CGA Number
CGA 600
CAS Number
124-38-9
Reusability
Disposable
Container Type
Cylinder
Outlet Connection Type
NGT
Chemical Formula
CO2

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 25 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Argon, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products