This item is Discontinued.

Gasco Calibration Gas, Balance Air, R22, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure X02AI99CP3400T1

This item is Discontinued.

Gasco

Calibration Gas, Balance Air, R22, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (Discontinued)

Mfr # X02AI99CP3400T1
Zoro # G1109037
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X02AI99CP3400T1
Zoro #
G1109037
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Balance Air, R22
Cylinder Capacity
34 L
Gas Mixture
Refrigerant R-22 800 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
75-45-6
Chemical Formula
CHClF2
Product Type
Calibration Gas
Reusability
Disposable
CGA Number
CGA 600
Standards
ISO 9001:2015
Gas Type
Refrigerant R-22
Container Type
Cylinder
Operating Pressure - Maximum
500 psi
Compatible Product Type
OEM Gas Detectors

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-22 800 ppm, Gas Type Refrigerant R-22, Product Type Calibration Gas, Chemical Formula CHClF2, CAS Number 75-45-6, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.