Calibration Gas, Balance Nitrogen, Oxygen, Pentane, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X03NI80CP581FJ9

  • Zoro # G1144116


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Balance Nitrogen, Oxygen, Pentane
Cylinder Capacity
58 L
Gas Mixture
Oxygen 19%, Pentane (25% LEL) 0.35%
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X03NI80CP581FJ9
Zoro #
G1144116
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in

Details

Item
Calibration Gas
Gas Name
Balance Nitrogen, Oxygen, Pentane
Cylinder Capacity
58 L
Gas Mixture
Oxygen 19%, Pentane (25% LEL) 0.35%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
O2
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Outlet Connection Type
UNF
CAS Number
7782-44-7
Product Type
Calibration Gas
Gas Type
Oxygen
Standards
ISO 9001:2015
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.