Calibration Gas, Balance Nitrogen, R134A, 34 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # X02NI99CP3400C7

  • Zoro # G1108809


product price:  $43.19
/ea

Key Features

Gas Name
Balance Nitrogen, R134A
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X02NI99CP3400C7
Zoro #
G1108809
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Balance Nitrogen, R134A
Cylinder Capacity
34 L
Gas Mixture
Refrigerant R-134A 200 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
500 psi
CAS Number
811-97-2
Container Type
Cylinder
Standards
ISO 9001:2015
CGA Number
CGA 600
Gas Type
Refrigerant R-134A
Chemical Formula
CH2FCF3
Product Type
Calibration Gas
Reusability
Disposable

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-134A 200 ppm, Gas Type Refrigerant R-134A, Product Type Calibration Gas, Chemical Formula CH2FCF3, CAS Number 811-97-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.