Calibration Gas, Benzalkonium Chloride, Ethano, Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 105ES-65N-208.4

  • Zoro # G1159638


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Benzalkonium Chloride, Ethano, Nitrogen
Cylinder Capacity
105 L
Gas Mixture
Ethanol 208.4 ppm
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105ES-65N-208.4
Zoro #
G1159638
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.5 in
Connection Size
C-10
Cylinder Diameter
3.2 in

Details

Item
Calibration Gas
Gas Name
Benzalkonium Chloride, Ethano, Nitrogen
Cylinder Capacity
105 L
Gas Mixture
Ethanol 208.4 ppm
Max. Pressure
1,200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
64-17-5
Product Type
Calibration Gas
Container Type
Cylinder
Outlet Connection Type
C-10
Gas Type
Benzalkonium Chloride, Ethanol
Chemical Formula
C2H6O, C6H5CH2N(CH3)2RCI
Operating Pressure - Maximum
1,200 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.5 in, For Use With All OEM Gas Detectors, Gas Mixture Ethanol 208.4 ppm, Gas Type Benzalkonium Chloride, Ethanol, Product Type Calibration Gas, Chemical Formula C2H6O, C6H5CH2N(CH3)2RCI, CAS Number 64-17-5, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.