Calibration Gas, Butane, Carbon Dioxide, Nitrogen, 116 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 116ES-345

  • Zoro # G1119029


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Butane, Carbon Dioxide, Nitrogen
Cylinder Capacity
116 L
Gas Mixture
Butane 8%, Carbon Dioxide 13.8%
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116ES-345
Zoro #
G1119029
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Butane, Carbon Dioxide, Nitrogen
Cylinder Capacity
116 L
Gas Mixture
Butane 8%, Carbon Dioxide 13.8%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Operating Pressure - Maximum
1,000 psi
Chemical Formula
C4H10, CO2
Container Type
Cylinder
Gas Type
Butane, Carbon Dioxide
CAS Number
106-97-8, 124-38-9

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Butane 8 Percent, Carbon Dioxide 13.8 Percent, Gas Type Butane, Carbon Dioxide, Product Type Calibration Gas, Chemical Formula C4H10, CO2, CAS Number 106-97-8, 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products