Calibration Gas, Butane, Nitrogen, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure

  • Mfr # 105ES-507

  • Zoro # G1157854


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Butane, Nitrogen
Cylinder Capacity
105 L
Gas Mixture
Heptane 1,000 ppm, Methanol 1,000 ppm
For Use With
All OEM Gas Detectors
Max. Pressure
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105ES-507
Zoro #
G1157854
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.2 in

Details

Item
Calibration Gas
Gas Name
Butane, Nitrogen
Cylinder Capacity
105 L
Gas Mixture
Heptane 1,000 ppm, Methanol 1,000 ppm
For Use With
All OEM Gas Detectors
Max. Pressure
1,200 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-2%
Calibration Certificate
NIST
Chemical Formula
C4H10, N2
Gas Type
Butane, Nitrogen
Operating Pressure - Maximum
1,200 psi
Product Type
Calibration Gas
Container Type
Cylinder
CAS Number
106-97-8, 7727-37-9
Outlet Connection Type
UNF
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Heptane 1,000 ppm, Methanol 1,000 ppm, Gas Type Butane, Nitrogen, Product Type Calibration Gas, Chemical Formula C4H10, N2, CAS Number 106-97-8, 7727-37-9, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.