Calibration Gas, Butane, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
Mfr # 17L-17N-7.7
Zoro # G1100025
product price:Â $34.79
/eaKey Features
Gas Name
Butane, Nitrogen
Cylinder Capacity
17 L
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17L-17N-7.7
Zoro #
G1100025
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Outlet Connection Size
3/4 in
Cylinder Diameter
2.9 in
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Butane 7.7 Percent, Gas Type Butane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 106-97-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.