Shop GASCO
See all product information
Create Account
Calibration Gas, Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L
- Mfr # X06NI77CP580001
- Zoro # G1145419
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen
Cylinder Capacity
58 L
Gas Mixture
Carbon Dioxide 2%, Carbon Monoxide 50 ppm, Hydrogen Sulfide 15 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X06NI77CP580001
- Zoro #
- G1145419
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen
- Cylinder Capacity
- 58 L
- Gas Mixture
- Carbon Dioxide 2%, Carbon Monoxide 50 ppm, Hydrogen Sulfide 15 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
- Max. Pressure
- 500 psi
- Background Gas
- Nitrogen
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Gas Type
- Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Chemical Formula
- CH4, CO, CO2, H2S, O2
- Standards
- ISO 9001:2015
- Operating Pressure - Maximum
- 500 psi
- Product Type
- Calibration Gas
- Container Type
- Cylinder
- Outlet Connection Type
- UNF
- CAS Number
- 124-38-9, 630-08-0, 74-82-8, 7782-44-7, 7783-06-4
- Reusability
- Disposable
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X06NI77CP580001
Dimensions
- Cylinder Dia.
- 3 17/32 in
- Cylinder Height
- 14.25 in
- Connection Size
- C-10
- Cylinder Diameter
- 3.53 in
- Outlet Connection Size
- 5/8 in
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 2 Percent, Carbon Monoxide 50 ppm, Hydrogen Sulfide 15 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, CO2, H2S, O2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.