Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, 34 L, CGA 600 Connection

  • Mfr # X04NI85CP340001

  • Zoro # G1108093


product price: $59.69
/ea

Key Features

Gas Name
Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X04NI85CP340001
Zoro #
G1108093
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen
Cylinder Capacity
34 L
Gas Mixture
Carbon Dioxide 12%, Carbon Monoxide 100 ppm, Oxygen 2%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CGA Number
CGA 600
CAS Number
124-38-9, 630-08-0, 7782-44-7
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas
Chemical Formula
CO, CO2, O2
Standards
ISO 9001:2015
Reusability
Disposable
Gas Type
Carbon Dioxide, Carbon Monoxide, Oxygen
Container Type
Cylinder

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 12 Percent, Carbon Monoxide 100 ppm, Oxygen 2 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO, CO2, O2, CAS Number 124-38-9, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.