Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, 44 L, C-10 Connection

  • Mfr # 44ES-389-35

  • Zoro # G1113298


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen
Cylinder Capacity
44 L
Gas Mixture
Carbon Dioxide 1,000 ppm, Carbon Monoxide 35 ppm
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44ES-389-35
Zoro #
G1113298
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen
Cylinder Capacity
44 L
Gas Mixture
Carbon Dioxide 1,000 ppm, Carbon Monoxide 35 ppm
Max. Pressure
825 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
825 psi
Outlet Connection Type
UNF
Product Type
Calibration Gas
CAS Number
124-38-9, 630-08-0, 7727-37-9, 7782-44-7
Container Type
Cylinder
Chemical Formula
CO, CO2, N2, O2
Gas Type
Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen
Standards
ISO 9001:2015
Reusability
Refillable

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 1,000 ppm, Carbon Monoxide 35 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CO, CO2, N2, O2, CAS Number 124-38-9, 630-08-0, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.