Calibration gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy

  • Mfr # X02NI99CTA10032

  • Zoro # G1121138


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Nitrogen
Cylinder Capacity
221 L
For Use With
All OEM Gas Detectors
Max. Pressure
250 psi
Cylinder Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02NI99CTA10032
Zoro #
G1121138
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.25 in
Connection Size
CGA 165
Outlet Connection Size
3/4 in
Cylinder Diameter
9 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Nitrogen
Cylinder Capacity
221 L
For Use With
All OEM Gas Detectors
Gas Mixture
Carbon Dioxide 9,000 ppm
Max. Pressure
250 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
Product Type
Calibration Gas
Chemical Formula
CO2
Standards
ISO 9001:2015
Operating Pressure - Maximum
250 psi
Reusability
Disposable
CAS Number
124-38-9
Gas Type
Carbon Dioxide
CGA Number
CGA 165
Container Type
Cylinder
Outlet Connection Type
NGT

Description

Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 9,000 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.