Calibration Gas, Carbon Dioxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X02NI99CP5841F5

  • Zoro # G1144387


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Nitrogen
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02NI99CP5841F5
Zoro #
G1144387
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Outlet Connection Size
5/8 in
Cylinder Diameter
3.53 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Nitrogen
Cylinder Capacity
58 L
Gas Mixture
Carbon Dioxide 50 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
UNF
Product Type
Calibration Gas
Container Type
Cylinder
Operating Pressure - Maximum
500 psi
CAS Number
124-38-9
Reusability
Disposable
Standards
ISO 9001:2015
Chemical Formula
CO2
Gas Type
Carbon Dioxide

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 50 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.