Shop GASCO
See all product information
Create Account
Calibration Gas, Carbon Dioxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy
- Mfr # X02NI99CP5862B9
- Zoro # G1144229
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Carbon Dioxide, Nitrogen
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02NI99CP5862B9
- Zoro #
- G1144229
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Carbon Dioxide, Nitrogen
- Cylinder Capacity
- 58 L
- Gas Mixture
- Carbon Dioxide 2000 ppm
- Max. Pressure
- 500 psi
- Background Gas
- Nitrogen
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Outlet Connection Type
- UNF
- Operating Pressure - Maximum
- 500 psi
- Standards
- ISO 9001:2015
- CAS Number
- 124-38-9
- Chemical Formula
- CO2
- Container Type
- Cylinder
- Gas Type
- Carbon Dioxide
- Product Type
- Calibration Gas
- Reusability
- Disposable
- Compatible Manufacturer Part Number
- X02NI99CP5862B9
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 3 17/32 in
- Cylinder Height
- 14.25 in
- Connection Size
- C-10
- Outlet Connection Size
- 5/8 in
- Cylinder Diameter
- 3.53 in
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 2000 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.