Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Carbon Dioxide, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection

  • Mfr # 103L-35-10S

  • Zoro # G1129084


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Nitrogen, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 10%, Oxygen 3%
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103L-35-10S
Zoro #
G1129084
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Cylinder Diameter
3.3 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Nitrogen, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 10%, Oxygen 3%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
1,000 psig
Outlet Connection Type
UNF
Product Type
Calibration Gas
CAS Number
124-38-9
Gas Type
Carbon Dioxide, Oxygen
Container Type
Cylinder
Chemical Formula
CO2
Reusability
Disposable
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 10 Percent, Oxygen 3 Percent, Gas Type Carbon Dioxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.