Zoro Homepage

Calibration Gas, Carbon Dioxide, Nitrogen, Oxygen, 116 L, C-10 Connection, +/-5% Accuracy

  • Mfr # 116ES-342

  • Zoro # G1119013


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Nitrogen, Oxygen
Cylinder Capacity
116 L
Gas Mixture
Methane 1.5%, Oxygen 3%
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116ES-342
Zoro #
G1119013
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
Connection Size
C-10
Cylinder Diameter
3.5 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Nitrogen, Oxygen
Cylinder Capacity
116 L
Gas Mixture
Methane 1.5%, Oxygen 3%
Max. Pressure
1,000 psi
Background Gas
Carbon Dioxide
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
1,000 psi
Container Type
Cylinder
Outlet Connection Type
UNF
Chemical Formula
N2, O2
Product Type
Calibration Gas
Standards
ISO 9001:2015
CAS Number
7727-37-9, 7782-44-7
Gas Type
Nitrogen, Oxygen

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 1.5 Percent, Oxygen 3 Percent, Gas Type Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula N2, O2, CAS Number 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Carbon Dioxide, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.