Zoro Homepage

Calibration Gas, Carbon Dioxide, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy

  • Mfr # 221L-340

  • Zoro # G1121165


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Nitrogen, Oxygen
Cylinder Capacity
221 L
Max. Pressure
250 psi
Cylinder Dia.
9 in
Cylinder Height
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221L-340
Zoro #
G1121165
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.25 in
Connection Size
CGA 165
Cylinder Diameter
9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Nitrogen, Oxygen
Cylinder Capacity
221 L
Gas Mixture
Carbon Dioxide 5%, Oxygen 5%
Max. Pressure
250 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
NGT
Chemical Formula
CO2, O2
Standards
ISO 9001:2015
Container Type
Cylinder
Reusability
Disposable
CGA Number
CGA 165
CAS Number
124-38-9, 7782-44-7
Product Type
Calibration Gas
Operating Pressure - Maximum
250 psi
Gas Type
Carbon Dioxide, Oxygen

Description

Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5 Percent, Oxygen 5 Percent, Gas Type Carbon Dioxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO2, O2, CAS Number 124-38-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products