Calibration Gas, Carbon Dioxide, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X03NI76CP580007

  • Zoro # G1144396


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Nitrogen, Oxygen
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X03NI76CP580007
Zoro #
G1144396
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Nitrogen, Oxygen
Cylinder Capacity
58 L
Gas Mixture
Carbon Dioxide 10%, Oxygen 8%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Chemical Formula
CO2, O2
CAS Number
124-38-9, 7782-44-7
Container Type
Cylinder
Outlet Connection Type
UNF
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Gas Type
Carbon Dioxide, Oxygen
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 10 Percent, Oxygen 8 Percent, Gas Type Carbon Dioxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO2, O2, CAS Number 124-38-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products