Zoro Homepage

Calibration Gas, Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen, 44 L, C-10 Connection

  • Mfr # 44ES-458

  • Zoro # G1112126


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen
Cylinder Capacity
44 L
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44ES-458
Zoro #
G1112126
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen
Cylinder Capacity
44 L
Gas Mixture
Carbon Monoxide 50 ppm, Hexane (10% LEL) 0.11%, Hydrogen Sulfide 25 ppm, Oxygen 12%
Max. Pressure
825 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Carbon Monoxide, Hexane, Hydrogen Sulfide, Oxygen
Operating Pressure - Maximum
825 psi
Chemical Formula
C6H14, CO, H2S, O2
Outlet Connection Type
UNF
Container Type
Cylinder
CAS Number
110-54-3, 630-08-0, 7782-44-7, 7783-06-4
Standards
ISO 9001:2015
Reusability
Refillable
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hexane (10 Percent LEL) 0.11 Percent, Hydrogen Sulfide 25 ppm, Oxygen 12 Percent, Gas Type Carbon Monoxide, Hexane, Hydrogen Sulfide, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, CO, H2S, O2, CAS Number 110-54-3, 630-08-0, 7782-44-7, 7783-06-4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products