Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Carbon Monoxide, Hexane, Nitrogen, Oxygen, 552 L, CGA 590 Connection

  • Mfr # X04NI87CP550000

  • Zoro # G1105546


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hexane, Nitrogen, Oxygen
Cylinder Capacity
552 L
Gas Mixture
Carbon Monoxide 50 ppm, Hexane (15% LEL) 0.165%, Oxygen 12%
Max. Pressure
2,200 psi
Cylinder Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X04NI87CP550000
Zoro #
G1105546
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/2 in
Cylinder Height
25 in
Connection Size
CGA 590
Outlet Connection Size
3/4 in
Cylinder Diameter
4.5 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hexane, Nitrogen, Oxygen
Cylinder Capacity
552 L
Gas Mixture
Carbon Monoxide 50 ppm, Hexane (15% LEL) 0.165%, Oxygen 12%
Max. Pressure
2,200 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CGA Number
CGA 590
CAS Number
110-54-3, 630-08-0, 7782-44-7
Operating Pressure - Maximum
2,200 psi
Gas Type
Carbon Monoxide, Hexane, Oxygen
Standards
ISO 9001:2015
Outlet Connection Type
NGT
Product Type
Calibration Gas
Chemical Formula
C6H14, CO, O2
Reusability
Disposable
Container Type
Cylinder

Description

Calibration Gas, CGA Number CGA 590, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hexane (15 Percent LEL) 0.165 Percent, Oxygen 12 Percent, Gas Type Carbon Monoxide, Hexane, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, CO, O2, CAS Number 110-54-3, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.