Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy
Mfr # X05NI83CP750000
Zoro # G1135156
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen
Cylinder Capacity
74 L
Gas Mixture
Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL )
Max. Pressure
500 psi
Cylinder Dia.
4 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X05NI83CP750000
Zoro #
G1135156
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
4 1/4 in
Cylinder Height
14.25 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8 in
Cylinder Diameter
4.25 in
Details
Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen
Cylinder Capacity
74 L
Gas Mixture
Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL )
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
500 psi
Container Type
Cylinder
Reusability
Disposable
Product Type
Calibration Gas
Chemical Formula
CH4, CO, H2S, O2
Standards
ISO 9001:2015
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
CAS Number
630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Outlet Connection Type
UNF
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 74 L, Cylinder Diameter 4.25 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane (29 Percent LEL) 1.45 Percent, Oxygen 15 Percent, Pentane (58 Percent LEL ), Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.