Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy

  • Mfr # X05NI87CA340005

  • Zoro # G1103105


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X05NI87CA340005
Zoro #
G1103105
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 12%, Pentane (50% LEL) 0.7%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Reusability
Disposable
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Operating Pressure - Maximum
500 psi
CAS Number
109-66-0, 630-08-0, 7782-44-7, 7783-06-4
Chemical Formula
C5H12, CO, H2S, O2
Product Type
Calibration Gas
Container Type
Cylinder
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 12 Percent, Pentane (50 Percent LEL) 0.7 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, H2S, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, 7783-06-4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products