Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, 74 L, +/-5% Accuracy

  • Mfr # X05NI81CP750002

  • Zoro # G1135506


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
Cylinder Capacity
74 L
Max. Pressure
500 psi
Cylinder Dia.
4 1/4 in
Cylinder Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X05NI81CP750002
Zoro #
G1135506
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/4 in
Cylinder Height
14.25 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8 in
Cylinder Diameter
4.25 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
Cylinder Capacity
74 L
Gas Mixture
Pentane 0.7% (50% LEL), Oxygen 18%, Hydrogen Sulfide 25 ppm, Carbon Monoxide 100 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
500 psi
Chemical Formula
C5H12, CO, H2S, O2
CAS Number
109-66-0, 630-08-0, 7782-44-7, 7783-06-4
Outlet Connection Type
UNF
Standards
ISO 9001:2015
Product Type
Calibration Gas
Container Type
Cylinder
Reusability
Disposable
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 74 L, Cylinder Diameter 4.25 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Pentane 0.7 Percent (50 Percent LEL), Oxygen 18 Percent, Hydrogen Sulfide 25 ppm, Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, H2S, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, 7783-06-4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.