Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X04NI79CP5811G1

  • Zoro # G1144107


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Methane, Nitrogen, Oxygen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X04NI79CP5811G1
Zoro #
G1144107
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Methane, Nitrogen, Oxygen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi
Outlet Connection Type
UNF
Reusability
Disposable
CAS Number
630-08-0, 74-82-8, 7782-44-7
Standards
ISO 9001:2015
Gas Type
Carbon Monoxide, Methane, Oxygen
Chemical Formula
CH4, CO, O2
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.