Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Carbon Monoxide, Methane, Oxygen, 103 L, C-10 (5/8 in UNF) Connection

  • Mfr # 103L-354

  • Zoro # G1129434


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
103 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103L-354
Zoro #
G1129434
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide/Methane/Oxygen/Balance Nitrogen
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
1,000 psig
Container Type
Cylinder
Reusability
Disposable
Standards
ISO 9001:2015
Product Type
Calibration Gas
Outlet Connection Type
UNF
Gas Type
Carbon Monoxide, Methane, Oxygen
Chemical Formula
CH4, CO, O2
CAS Number
630-08-0, 74-82-8, 7782-44-7

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.