Calibration Gas, Carbon Monoxide, Methane, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy

  • Mfr # X03AI97CP170001

  • Zoro # G1100874


product price:  $32.99
/ea

Key Features

Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
17 L
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X03AI97CP170001
Zoro #
G1100874
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
17 L
Gas Mixture
Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%
Max. Pressure
240 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
CH4, CO, O2
Outlet Connection Type
NGT
Operating Pressure - Maximum
240 psi
Product Type
Calibration Gas
CAS Number
630-08-0, 74-82-8, 7782-44-7
Reusability
Disposable
Container Type
Cylinder
Standards
ISO 9001:2015
CGA Number
CGA 600
Gas Type
Carbon Monoxide, Methane, Oxygen

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.