Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy
- Mfr # X02AI99CA350020
- Zoro # G1160749
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Carbon Monoxide, Nitrogen, Oxygen
Cylinder Capacity
34 L
Max. Pressure
650 psi
Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CA350020
- Zoro #
- G1160749
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Carbon Monoxide, Nitrogen, Oxygen
- Cylinder Capacity
- 34 L
- Gas Mixture
- Ammonia 25 ppm
- Max. Pressure
- 650 psi
- Background Gas
- Air
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Product Type
- Calibration Gas
- Gas Type
- Carbon Monoxide, Nitrogen, Oxygen
- Container Type
- Cylinder
- Operating Pressure - Maximum
- 600 psi
- Outlet Connection Type
- UNF
- Chemical Formula
- NH3
- Standards
- ISO 9001:2015
- CAS Number
- 7664-41-7
- Reusability
- Disposable
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02AI99CA350020
Dimensions
- Cylinder Dia.
- 2 29/32 in
- Cylinder Height
- 10.64 in
- Connection Size
- C-10
- Cylinder Diameter
- 3.13 in
- Outlet Connection Size
- 5/8"-18
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Ammonia 25 ppm, Gas Type Carbon Monoxide, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.