Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X05NI75CP587XP8

  • Zoro # G1144177


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Nitrogen, Oxygen, Pentane
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X05NI75CP587XP8
Zoro #
G1144177
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Nitrogen, Oxygen, Pentane
Cylinder Capacity
58 L
Gas Mixture
Carbon Dioxide 5%, Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Container Type
Cylinder
Outlet Connection Type
UNF
Chemical Formula
C5H12, CO, O2
CAS Number
109-66-0, 630-08-0, 7782-44-7
Product Type
Calibration Gas
Reusability
Disposable
Gas Type
Carbon Monoxide, Oxygen, Pentane
Standards
ISO 9001:2015
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5 Percent, Carbon Monoxide 100 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Gas Type Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.