Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide, 74 L, +/-5% Accuracy

  • Mfr # 74L-433SPX

  • Zoro # G1135488


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide
Cylinder Capacity
74 L
Gas Mixture
Carbon Monoxide 50 ppm, Oxygen 19%, Pentane (50% LEL) 0.7%, Sulfur Dioxide 10 ppm
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74L-433SPX
Zoro #
G1135488
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/4 in
Cylinder Height
14.25 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8 in
Cylinder Diameter
4.25 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide
Cylinder Capacity
74 L
Gas Mixture
Carbon Monoxide 50 ppm, Oxygen 19%, Pentane (50% LEL) 0.7%, Sulfur Dioxide 10 ppm
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
Reusability
Disposable
Chemical Formula
C5H12, CO, O2, SO2
Operating Pressure - Maximum
500 psi
Gas Type
Carbon Monoxide, Oxygen, Pentane, Sulfur Dioxide
Product Type
Calibration Gas
Outlet Connection Type
UNF
Container Type
Cylinder
Standards
ISO 9001:2015
CAS Number
109-66-0, 630-08-0, 7446-09-5, 7782-44-7

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 74 L, Cylinder Diameter 4.25 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Oxygen 19 Percent, Pentane (50 Percent LEL) 0.7 Percent, Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Oxygen, Pentane, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, SO2, CAS Number 109-66-0, 630-08-0, 7446-09-5, 7782-44-7, Accuracy +/-5 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.