Calibration gas, Carbon Monoxide, Nitrogen, Oxygen, Propane, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X04NI80CP580006

  • Zoro # G1144773


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Nitrogen, Oxygen, Propane
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 50 ppm, Oxygen 18%, Propane (50% LEL) 1.05%
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X04NI80CP580006
Zoro #
G1144773
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Nitrogen, Oxygen, Propane
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 50 ppm, Oxygen 18%, Propane (50% LEL) 1.05%
For Use With
All OEM Gas Detectors
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
Operating Pressure - Maximum
500 psi
Container Type
Cylinder
Reusability
Disposable
Outlet Connection Type
UNF
Standards
ISO 9001:2015
Chemical Formula
C3H8, CO, O2
CAS Number
630-08-0, 74-98-6, 7782-44-7
Product Type
Calibration Gas
Gas Type
Carbon Monoxide, Oxygen, Propane

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Oxygen 18 Percent, Propane (50 Percent LEL) 1.05 Percent, Gas Type Carbon Monoxide, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, O2, CAS Number 630-08-0, 74-98-6, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.