Calibration Gas, Carbon Monoxide/Sulfur Dioxide/Pentane/Oxygen/Nitrogen, 58 L, C-10 Connection

  • Mfr # X05NI80CA580011

  • Zoro # G1146636


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide/Sulfur Dioxide/Pentane/Oxygen/Nitrogen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%, Sulfur Dioxide 10 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X05NI80CA580011
Zoro #
G1146636
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8 in
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide/Sulfur Dioxide/Pentane/Oxygen/Nitrogen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%, Sulfur Dioxide 10 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Product Type
Calibration Gas
Gas Type
Carbon Monoxide, Oxygen, Pentane, Sulfur Dioxide
Chemical Formula
C5H12, CO, O2, SO2
Outlet Connection Type
UNF
Operating Pressure - Maximum
1,000 psi
Reusability
Refillable
CAS Number
109-66-0, 630-08-0, 7446-09-5, 7782-44-7
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Oxygen, Pentane, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, SO2, CAS Number 109-66-0, 630-08-0, 7446-09-5, 7782-44-7, Accuracy +/-5 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.