Calibration Gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
- Mfr # X02NI99CP58H833
- Zoro # G1143653
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Chlorine, Nitrogen
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02NI99CP58H833
- Zoro #
- G1143653
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Chlorine, Nitrogen
- Cylinder Capacity
- 58 L
- Gas Mixture
- Chlorine 30 ppm
- Max. Pressure
- 500 psi
- Background Gas
- Nitrogen
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Standards
- ISO 9001:2015
- CAS Number
- 7782-50-5
- Gas Type
- Chlorine
- Product Type
- Calibration Gas
- Outlet Connection Type
- UNF
- Reusability
- Disposable
- Chemical Formula
- C12
- Container Type
- Cylinder
- Operating Pressure - Maximum
- 500 psi
- Compatible Manufacturer Part Number
- X02NI99CP58H833
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 3 17/32 in
- Cylinder Height
- 14.25 in
- Connection Size
- C-10
- Cylinder Diameter
- 3.53 in
- Outlet Connection Size
- 5/8 in
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Chlorine 30 ppm, Gas Type Chlorine, Product Type Calibration Gas, Chemical Formula C12, CAS Number 7782-50-5, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.