Calibration Gas, Oxygen, Nitrogen, 105L, C-10 Connection, +/-2% Accuracy, 1200 psi Max. Pressure (Discontinued)
- Mfr # 105ES-161-26
- Zoro # G1150188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105ES-161-26
Zoro #
G1150188
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3-13/64"
Cylinder Height
12 1/2 in
Connection Size
C-10
Details
Item
Calibration Gas
Gas Name
Oxygen, Nitrogen
Cylinder Capacity
105L
Gas Mixture
26% Oxygen, Balance Nitrogen
Max. Pressure
1200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors
Description
Calibration Gas, Cylinder Capacity 105L, Cylinder Height 12 1/2 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 26 Percent Oxygen, Balance Nitrogen, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.