This item is Discontinued.

Gasco Calibration Gas, Air, Carbon Monoxide, Hydrogen Sulfide, Methane, 116 L, C-10 Connection 116EZ-412

Calibration Gas, Air, Carbon Monoxide, Hydrogen Sulfide, Methane, 116 L, C-10 Connection (Discontinued)

  • Mfr # 116EZ-412
  • Zoro # G1162815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116EZ-412
Zoro #
G1162815
UPC #
-
Country of Origin
Unknown

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
15 1/4 in
Connection Size
C-10

Details

Item
Calibration Gas
Gas Name
Air, Carbon Monoxide, Hydrogen Sulfide, Methane
Cylinder Capacity
116 L
Gas Mixture
50 ppm Carbon Monoxide/25 ppm Hydrogen Sulfide/2.5% Methane (50% LEL)/Balance Air
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 116 L, Cylinder Height 15 1/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 50 ppm Carbon Monoxide/25 ppm Hydrogen Sulfide/2.5 Percent Methane (50 Percent LEL)/Balance Air, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.