Calibration Gas, Ethylene Oxide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X02NI99CA3400G5
  • Zoro # G1103595
product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Ethylene Oxide, Nitrogen
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X02NI99CA3400G5
Zoro #
G1103595
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Ethylene Oxide, Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Ethylene Oxide 100 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Standards
ISO 9001:2015
Gas Type
Ethylene Oxide
Chemical Formula
ETO
Reusability
Disposable
Container Type
Cylinder
Operating Pressure - Maximum
500 psi
Outlet Connection Type
UNF
CAS Number
75-21-8
Compatible Product Type
OEM Gas Detectors
Compatible Manufacturer Part Number
X02NI99CA3400G5

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Ethylene Oxide 100 ppm, Gas Type Ethylene Oxide, Product Type Calibration Gas, Chemical Formula ETO, CAS Number 75-21-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews